Berk-Tek | Anixter

Berk-Tek Data Center Solutions

anixter-branding-960

Anixter has partnered with Berk-Tek to bring you solutions that address the five building blocks for data center technology interoperability. These solutions align with Anixter’s Infrastructure as a Platform model to provide a practical, configurable and integrated approach to deploying data center technology.

Network Migration
  • Berk-Tek Transceivers

    Berk-Tek ‘s complete line of optical transceivers are now available in a variety of form factors and transmission speeds, including 1Gb, 10Gb, 40Gb, 7Gb FC and 16Gb FC, and are compatible with all major equipment manufacturers.

  • Berk-Tek Leviton eXtreme Enhanced Copper System

    Berk-Tek Leviton Technologies eXtreme Enhanced Copper System pairs high-quality, guaranteed performance with a user-friendly design to support fast, easy installations.

  • Berk-Tek LANmark-XTP

    Berk-Tek’s LANmark-XTP features a diameter of 0.275 in., allowing easier and more efficient installation. It features innovative noise-canceling XTP technology that delivers exceptional alien crosstalk (AXT) performance. LANmark-XTP is capable of transmitting 10GBASE-T network applications running at 10 Gigabit speeds with performance verified beyond ANSI/TIA Category 6A standards by third-party labs.

  • Berk-Tek OneReach

    Berk-Tek’s OneReach™ System is an integrated power and data cable system. The components have been designed to work together seamlessly to make sure there is simple installation and ease of use and can extend PoE or PoE+ up to several thousand feet from the data center that supplies power and houses UPS devices.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items