Raritan | Anixter

Raritan Data Center Solutions

anixter-branding-960

Anixter has partnered with Raritan to bring you solutions that address the five building blocks for data center technology interoperability. These solutions align with Anixter’s Infrastructure as a Platform model to provide a practical, configurable and integrated approach to deploying data center technology.

Network Migration
  • Raritan Dominion KX III

    Raritan’s Dominion KX III is an enterprise-class, secure, KVM-over-IP switch that provides one, two, four or eight users with remote BIOS-level control of eight to 64 servers.


Power Optimization
  • Raritan PX iPDU

    Raritan’s PX iPDU series offers real-time remote power monitoring of current amps, voltage, power kVA, kW and energy consumption kWh with +/- 1 percent billing-grade accuracy. There are hundreds of models available to meet all of your data center applications including outlet-level metering and switching and 400 V three-phase power distribution.

  • Raritan Hybrid Rack Transfer Switches

    Raritan’s hybrid rack transfer switches use electromechanical relays and silicon controlled rectifiers (SCRs) to transfer a load between two sources. The result is performance and reliability that exceeds that of standard automatic transfer switches (ATS) at a lower price point than static transfer switches (STS).


DCIM Enablement
  • Raritan EMX Smart Rack Controller

    The EMX is an IP-based appliance that allows you to use any of Raritan’s sensors such as temperature, humidity, air pressure and airflow.

  • Power IQ — DCIM Monitoring Software

    Power IQ® enables data center and facility managers to closely monitor and efficiently use their existing data center power infrastructure.

1.888.264.9784
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items