Levels Fiber Optic Patch Cords image


Fiber optic patch cords are used not only for patching between panels and devices,
but also as preterminated fiber cable runs. As termination tooling can be expensive
and require craftsmanship to install, it is often easier to purchase preterminated fiber
cable lengths that are plug and play. Also, it is common for fiber cables to bridge
between Levels which may require a diffent Level connector on either side of the span.
So with fiber patch cords, there are endless combinations of lengths and connector types.

Given the countless combinations, fiber patch cords are built to order and are shipped within 10 days.

To build an ordering part number, select your distance in feet and use the Levels cable for the harshest Level it will span to or through.

L- 2- OM1-

08-

LC- LC- X Feet
(length of patch cord)
LEVEL Fibers Fiber Type Color Connector 1 Connector 2 Footage
1 1 OM1 08 (ORG) LC (L1 & 2) LC (L1 & 2) Any Footage
2 2 OM3 16 (AQUA) ST (L1& 2) ST (L1& 2)
3   OS1 05 (YEL) LCV1 (L3) LCV1 (L3)
     

     
  Connector Patch Cord Part numbers with applicable Cable Levels      
Length (Feet) 1 2 Level 1
Level 2
Level 3
Use Color Construction
62.5 OM1, 2 Fiber Patch Cord
X LC LC L1-2-OM1-08-LC-LC-X L2-2-OM1-08-LC-LC-X --- Riser Orange Tight Buffer
X ST ST L1-2-OM1-08-ST-ST-X L2-2-OM1-08-ST-ST-X --- Riser Orange Tight Buffer
X LC V1 LC V1 --- --- L3-2-OM1-08-LCV1-LCV1-X Riser Orange Tight Buffer
X LC V1 LC --- --- L3-2-OM1-08-LCV1-LC-X Riser Orange Tight Buffer
X LC V1 ST --- --- L3-2-OM1-08-LCV1-ST-X Riser Orange Tight Buffer
X ST ST --- --- L3-2-OM1-08-ST-ST-X Riser Orange Tight Buffer
X LC ST --- --- L3-2-OM1-08-LC-ST-X Riser Orange Tight Buffer
50.0 OM3, 2 Fiber Patch Cord
X LC LC L1-2-OM3-16-LC-LC-X L2-2-OM3-16-LC-LC-X --- Riser Aqua Tight Buffer
X ST ST L1-2-OM3-16-ST-ST-X L2-2-OM3-16-ST-ST-X --- Riser Aqua Tight Buffer
X LC V1 LC V1 --- --- L3-2-OM3-16-LCV1-LCV1-X Riser Aqua Tight Buffer
X LC V1 LC --- --- L3-2-OM3-16-LCV1-LC-X Riser Aqua Tight Buffer
X LC V1 ST --- --- L3-2-OM3-16-LCV1-ST-X Riser Aqua Tight Buffer
X ST ST --- --- L3-2-OM3-16-ST-ST-X Riser Aqua Tight Buffer
X LC ST --- --- L3-2-OM3-16-LC-ST-X Riser Aqua Tight Buffer
009 OS1, 2 Fiber Patch Cord
X LC LC L1-2-OS1-05-LC-LC-X L2-2-OS1-05-LC-LC-X --- Riser Yellow Tight Buffer
X ST ST L1-2-OS1-05-ST-ST-X L2-2-OS1-05-ST-ST-X --- Riser Yellow Tight Buffer
X LC V1 LC V1 --- --- L3-2-OS1-05-LCV1-LCV1-X Riser Yellow Tight Buffer
X LC V1 LC --- --- L3-2-OS1-05-LCV1-LC-X Riser Yellow Tight Buffer
X LC V1 ST --- --- L3-2-OS1-05-LCV1-ST-X Riser Yellow Tight Buffer
X ST ST --- --- L3-2-OS1-05-ST-ST-X Riser Yellow Tight Buffer
X LC ST --- --- L3-2-OS1-05-LC-ST-X Riser Yellow Tight Buffer

Criteria Level 1 Level 2 Level 3
Mechanical Pull tension 20 lb. 40 lb. 40 lb.
Abrasion N/A 45 cycles tested
per UL 2556
75 cycles tested
per UL 2556
Shock N/A N/A N/A
Vibration N/A N/A N/A
 
Climate UV N/A UL444 Sect. 7.22.
tested per UL 2556
UL444 Sect. 7.22.
tested per UL 2556
Install temperature N/A -10º C to 60º C -20º C to 60º C
Operating temperature 0º C to 60º C -10º C to 60º C -40ºC to 70º C
Humidity N/A N/A N/A
Oil resistance N/A UL 1581 Table 50.182
7 days at 60º C
UL 1581 Table 50.182
7 days at 60º C
 
Ingress Ingress potection N/A IP20 IP67