Cable Video Surveillance

Applications

Video surveillance cables are for use with PTZ, CCTV plus audio, analog video/CCTV, CATV and MATV applications.

Plenum-Rated, Foam FEP Insulation, Natural LSPVC Jacket, Solid Bare Conductor, 95 Percent Bare Copper Braid Shield, 75 Ohm

Description Belden Part No.
Commercial Grade Part No.
RG-59 20 AWG conductor CMP
B643948
RG59PLN
RG-6 18 AWG conductor CMP
B633948
RG6PLN
RG-11 14 AWG conductor CMP
B613948 ---
RG-59 Mini 25 AWG conductor CMP
B673948 ---

Plenum-Rated, Audio or Pan and Tilt CCTV Control Applications (Siamese)

Description
Belden Part No.
Commercial Grade Part No.
RG-59 20 AWG with 18-2 conductor CMP
B649948
RG59SIAMESEPLN
RG-6 18 AWG with 18-2 conductor CMP
B639948
RG6SIAMESEPLN
2P-24 UTP + 16-2C CMP, UTP Siamese
B6284US
---

Nonplenum, Foam Polyolefin/Polyethylen Insulation, Black PVC Jacket, Solid Bare Conductor, 95 Percent Bare Copper Braid Shield, 75 Ohm

Description
Belden Part No.
Commercial Grade Part No.
RG-59 20 AWG conductor CM B543945 RG59PVC
RG-59 20 AWG conductor CMR
---
RG59CMR
RG-6 18 AWG conductor CM
B533945
RG6PVC
RG-11 14 AWG conductor CM
B513945
---
RG-59 Mini 25 AWG conductor CM
B573945
---
RG-59 20 AWG foil + TC braid CM, water-blocked burial
B5439W5 ---
RG-6 18 AWG foil + TC braid CM, water-blocked burial
5339W5
---

Nonplenum, Audio or Pan and Tilt CCTV Control Applications (Siamese)

Description
Belden Part No.
Commercial Grade Part No.
RG-59 20 AWG with 18-2 conductor CM
B549945
RG59PVCSIAMESE
RG-59 20 AWG with 18-2 conductor CMR
---
RG59CMRSIAMESE
RG-6 18 AWG with 18-2 conductor CM
B539945
RG6PVCSIAMESE
2P-24 UTP + 16-2C CMR, UTP Siamese
B5284US
---