Variable Frequency Drive (VFD) System Peripherals

Anixter carries a full line of VFD cables and system peripheral components for a successful and fault free system.

Drive Isolation Transformers

SOLAHD Drive Isolation Transformers

It is strongly recommended to magnetically isolate silicon-control rectifier (SCR) VFD systems from the rest of the power grid to minimize load disturbances caused by the drive. Drive isolation transformers are specifically designed to handle the mechanical stresses, voltage demands and  harmonics associated with SCR applications. Drive isolation transformers also provide the voltage change to match the required VFD

input voltage.

SolaHD Logo

Disconnect Switches

ABB SwitchLine Products

ABB SwitchLine includes a complete range of UL508 and UL98 listed disconnect switches from 16A to 3150A. The basic construction provides:

  • Flexibility
  • Safety
  • High performance
  • An extremely compact size.

The disconnect product line ranges from standard 3-pole configurations to specialty  combination switches for transfer, bypass and reversing. The comprehensive ABB range of Low Voltage Disconnect Switch and ABB SwitchLine products
is the perfect choice for all switching applications.

TCI Logo

VFD Cables

VFD Cables


Variable frequency drive (VFD), also called adjustable speed drive (ASD) cables, are power cables specifically designed for use with variable frequency drives. VFD cable usually have three-phase conductors, three symmetrically positioned grounding conductors and an overall RF shield.


> Learn more about variable frequency drive (VFD) cables now