Low Voltage Cable Cart

Anixter’s low-voltage cable cart is ideal for installing cables, such as Cat 5 and 6, security cables, door lock cables and other low-voltage communications cables.

 

The low voltage cable cart makes moving and storing reels around the job site fast, easy and secure. The cart has six rods that can hold 6 to 12 reels, depending on the reel widths. The cart allows for up to 12 cable runs to be pulled simultaneously, reducing setup costs of installation. The cart can be locked, keeping the reels secure and reducing the risk of theft. 

Features

  1. Four lifting eye bolts for hosting unit
  2. Nylon gromnets ensure a smooth payout and prevent damage to wire (0.6875” maximum wire size)
  3. Welded D-rings are used to secure unit during shipping and can be used to chain up unit at jobsite
  4. Handles on opposite sides for positioning unit
  5. 180° Doors slabs are hinged in two locations and open 180°
  6. Four swivel casters allow unit to be positioned manually. Caster brakes prevent unwanted movement.
  7. Fork pockets enable transport of unit by forklift
  8. Padlockable with strike protector to guard assets form theft (padlock not included)
  9. Front shaft support channels prevent reels from movement during transport
  10. Adjustable/removable shaft positions for multiple size spools/reels. Shaft collars keep spools in position and prevent sliding
Low Voltage Cable Cart Features image

Click the image to enlarge

Available Sizes

  • 3,000 lb. capacity 6-12 reels Model
    • 92 1/4” Long, 33” Wide, 63 3/8 High

Try low voltage cart on your next project. Contact us to learn more.