BOSCH SECURITY SYSTEMS | NTI-50022-A3S
Security Camera, IP, Bullet, Outdoor, Surface Mount Box, 1080p Resolution, PoE, Day/Night, 24V AC/12V DC, With Infrared Illumination, 2.9 Lb. Item Weight

MFR PART #  NTI-50022-A3S
PART #  679043
Minimum 1 Each
Call for Availability

Features

  • HD 1080P and 720P Resolutions, 160X Zoom
  • Industry Standard HD-SDI Output
  • Control and Configuration Via Ethernet
  • Screen Line Option for Displaying Delegate Names up to 16 Characters
  • High-Speed 360 Degree Continuous Pan
  • Ultra Compact and Improved Aestics
  • No Cooling Fan for Quite Operation
  • Quick and Easy Installation

Specifications:

Compression Type H.264
Environment OUTDOOR
Form Factor BULLET
Lens Type VARI-FOCAL
PoE NO
Position Type FIXED
Resolution HDTV 1080P
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.