PELCO | S7230L-PW
Spectra Enhanced 7 IR Look-up 1080p 30X Environmental Pendant White
Description
Pelco Spectra Enhanced 7 Series IR Look Up PTZ camera provides wide area coverage, high-speed tracking, and long-range details in unilluminated areas. With 30 degrees look up above the horizon and automated IR illumination, the next generation cameras allows security operators to monitor large areas and see in the dark so no incident is missed. Featuring 2MP and 30x optical zoom, the Spectra Enhanced 7 Series IR Look Up provides top tier image quality, performance, and intelligent embedded features for critical infrastructures such as cities, bridges, roadways, ports, stadiums and transportation systems
Features
- 2 MP x 30 and up to 60 fps
- Integrated Varizoom IR 200 m to See In Total Darkness
- Lookup Tilt Range +30to See Above Typical Domes
- SureVision Low Light Image Quality:
- - Up to 130 dB Wide Dynamic Range (WDR)
- - Low Light Down to 0.02 lux (Color), 0.013x (Mono)
- - Anti-Bloom Technology, 3D Noise Filtering, and Enhanced Tone Mapping
- Electronic Image Stabilization (EIS with Gyro)
- Advanced Analytics Suite
- Edge-based Advanced Analytics with enhanced object detection, tracking and classification
- H.265 aH.264 Pelco?s Smart Compression Technology
- Pelco Camera Link
- Vandal-resistant IK10 Housing
- IP67 rating for water resistance, and NEMA 4X enclosure rating for windblown dust, water and corrosion resistance.
- Operating Temperature-51C to 60C
- Compatibwith Pelco and Third-Party Video System
- ONVIF Profile S, Profile G, and Profile T Conformant
- 3 Year Warranty and Support extendable to 5
Specifications:
Environment | INDOOR / OUTDOOR |
---|---|
Form Factor | DOME |
Position Type | PAN-TILT ZOOM |
Resolution | HDTV 1080P |
Signal Process | DIGITAL |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.