ALLIED TELESIS | AT-SP10LR
10GIG SFP+LR, LF

MFR PART #  AT-SP10LR
PART #  631949
Minimum 1 Each
Sign In For Inventory

Features

  • Compliant to SFP+ Electrical MSA SFF-8431
  • Compliant with SFF-8472 MSA
  • Standard LC duplex fiber-optic connector
  • Digital optical monitoring
  • Link distance up to 10 km over 9 um SMF

Specification Description

10 Gigabit LR Small Form-Factor Pluggable
Media Type: SMF
Wavelength: 1310 nm
Maximum Data Rate: 10.7 Gbps
Distance: 10 km
Digital Diagnostics: Yes
Transmit Power: -6 to -1 dBm
Receive Sensitivity: -12.6 to 0.4 dBm
Fiber Connectors: LC
Temperature: -5 to 70 deg C Operating, -40 to 85 deg C Storage
Humidity: 0 - 85% Non-Condensing Operating and Storage
Power Consumption: <1.3 Watt

Specifications:

Device TRANSCEIVERS
Port 1 Device Technology MULTIMODE
UNSPSC Code 43201553

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Colombia. Anixter.com orders do not currently ship to addresses outside Colombia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Colombia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.