TRIPP LITE | IBR12
Tripp Lite Isobar 12-Outlet Network Server Surge Protector, 15 ft. Cord, 3840 Joules, Diagnostic LEDs, 1U Rack-Mount, Metal Housing
Description
Tripp Lite’s IBAR12 offers network-grade surge and noise suppression in a versatile all-metal multi-mount cabinet. Detachable mounting flanges are configurable for rack mount, wall mount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19 inch EIA standard rack. Features network grade AC surge suppression with EMI/RFI noise filtering. Outlets are arranged in exclusive isolated filter banks to limit noise interaction among connected items. Includes 12 outlets (2 front/10 rear), 15 ft AC power cord and guarded power switch to reduce the risk of accidental shutoff. PLUG/OUTLETS: Input: NEMA 5-15P/Output: 12 NEMA5-15R (2 front 10 rear)ELECTRICAL: 120V AC, 50/60 Hz, 15A (Requires standard NEMA 5-15R wall receptacle)SUPPRESSION: AC: 140V RMS Clamping/3840 joules/60,000 ampsFORMAT: Supports 19 in. rack mount (uses 1 rack space/1U), wall mount, under-counter and more
Features
- Versatile all-metal cabinet with detachable mounting flanges allows rack mount, wall mount, under-counter and other creative mounting options Uses one rack space (1U) in standard 19 inch rack ("zero U" mounting possible in many racks) 3840 joules/60,00 0 amp network-grade AC surge suppression with EMI/RFI filtering 12 NEMA 5-15R output receptacles (2 front/10 rear) Outlets are arranged in exclusive isolated filter banks to limit noise interaction among connected items 15 foot AC cord with NEMA5-15P s traight-in plug connection Diagnostic LEDs confirm AC present (green), Line Fault (red) and Protected (green) Lighted power switch confirms power on/off status Snap-in switch guard reduces risk of accidental shutoff 15 amp capacity with circuit breaker 120 V AC, 50/60 Hz electrical compatibility
Specification Description
Rackmount Surge Suppressor
Frequency Compatibility: 50/60 Hz
Output: 1800 Watt
Circuit Breaker (Amp): 15 Amp
Nominal Input Voltage Supported: 120 Volt AC
Recommended Electrical Service: 120 Volt (110 - 125 Volt)
Input Connection Type: NEMA 5-15P Input Plug
Input Plug Features: Space-Saving Right Angle Input Plug
Input Cord Length: 4.6 m (15 ft)
Voltage Compatibility: 120 Volt AC
Maximum Surge Current: 150000 Amp
Switches: Red Illuminated Power Switch Controls Power to All Outlets
Locking Switch Cover: Transparent Locking Switch Cover Prevents Accidental Shutoff
AC Suppression Joule Rating: 3840 Joule
AC Suppression Response Time: NM = 0 ns, CM = <1 ns
Protection Modes: Includes Full Normal Mode (H-N) And Common Mode (N-G/H-G) Line Surge Suppression
Clamping Voltage: 140 Volt RMS
AC Suppression Surge Current Rating: 60000 Amp
AC Suppression Components Used: Metal Oxide Varistors, Toroidal Balanced Chokes And VHF Capacitors
Safe Thermal Fusing: Prevents Unsafe Conditions During Extreme Extended Over-Voltages And Catastrophic Occurrences
UL1449 Let Through Rating: 330 Volt
EMI/RFI Filtering: 40 - 80 dB
Telephone/DSL Protection: No
Cable (Coax) Protection: No
Network (Ethernet) Protection: No
Unit Dimensions (HxWxD): 1.75 Inch x 17.5 Inch x 4 Inch (4.45 cm x 44.5 cm x 10.2 cm)
Unit Weight: 4.6 lb (2.1 kg)
Material Of Construction: Metal
Included Mounting Accessories: Mounting Flanges Are Pre-Installed For 1U Rackmount Installation And Can Be Re-Configured To Support A Variety Of Mounting Options
Housing Color: Black
Receptacle Color: Black
Color (AC Line Cord): Black
Form Factors Supported: 1U Rackmount, 0U Vertical Rackmount, Wallmount And Under-Counter Mounting Supported - Detachable Flanges Can be Re-Configured to Support a Variety of Additional Mounting Options
Outlets Measurement (Center to Center): Distance Between Front Outlets = 38.9 mm, Distance Between Rear Outlets = 38.9 mm
Right-Angle Plug: Yes
Output Receptacle: (12) 5-15R
Specifications:
Number of Outlets | 12 |
---|---|
Type | RACK MOUNT PDU |
UNSPSC Code | 39120000 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Colombia. Anixter.com orders do not currently ship to addresses outside Colombia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Colombia or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.