TRIPP LITE | ISOTEL8ULTRA
Tripp Lite Isobar 8-Outlet Surge Protector, 12 ft. Cord with Right-Angle Plug, 3840 Joules, Diagnostic LEDs, Tel/Fax/Modem, Metal

MFR PART #  ISOTEL8ULTRA
PART #  355016
Minimum 1 Each
Sign In For Inventory

Description

For more than 20 years, America’s leading companies have trusted Tripp Lite’s Isobar Premium surge and noise suppressors to protect sensitive computer, networking and telecom equipment. With more than 18 million satisfied customers, the Isobar remains the world’s #1 selling premium surge suppressor. Loaded with a generous combination of high quality components, near indestructible all-metal case, unique noise filtration system and built-in single line phone suppression for modems, the Isobar/Isotel series offers the highest level of protection attainable in a multi-outlet strip. Robust surge suppression circuits with sine-wave tracking offer extreme levels of protection against the heaviest surge conditions exceeding IEEE 587 category A B specifi cations and reducing 6,000V test surges to harmless levels under 35 volts. Isobar’s unique protection system combines large toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isola ted filter banks that remove EMI/RFI interference, even noise generated by other pieces of connected equipment. ISOTEL8ULTRA offers 8 outlets arranged in four filter banks to prevent system crashes, reboots and performance problems common as noisy syst em peripherals are powered off and on. Surge suppression rated at 3840 joules/92,000 amps offers network-grade protection. Widely spaced NEMA 5-15 outlets accommodate up to 4 large transformer plugs without blocking outlets. Pair of RJ11 jacks offer si ngle phone line surge suppression for modems, fax machines and cordless phones. Diagnostic LEDs confirm power availability, line fault and protection status. Includes 12 foot AC line cord with space-saving angled input plug, keyhole mounting tabs and a set of 4 child safety covers. PLUG/OUTLETS: Input: NEMA 5-15P/Output: 8 NEMA5-15R/12-ft. AC line cordELECTRICAL: 120V AC, 50/60 Hz (Requires NEMA 5-15R wall receptacle)SUPPRESSION: AC: 140V RMS Clamping/3840 joules/92,000 amps PHONE: Single line prote ction starts at 260V

Features

  • Robust surge suppression with sine-wave tracking protects against the heaviest of surge conditions, exceeding IEEE category A&B specifications and reducing 6,000V test surges to harmless levels less than 35 volts Multi-component suppression circuits co mbine toroidal chokes, ferrite rod-core inductors, HF/VHF capacitors and multiple layers of metal oxide varistors into exclusive isolated filter banks that remove EMI/RFI interference, even noise from other pieces of connected equipment Single phone li ne surge suppression protects modems, fax machines and cordless phones (2 wire, single line, RJ11 jacks) 8 outlets arranged in four filter banks prevent system crashes, reboots and performance problems common as noisy peripherals are powered off and on Network grade surge suppression rated at 3840 joules/92,000 amps Widely spaced outlets accommodate up to 4 large transformer plugs without blocking outlets 3 LED indicators confirm suppressor operation and site wiring status, plus warning of suppresso r or electrical fault conditions Lighted power switch with integrated 12 amp circuit breaker offers power control and overload protection 12 foot AC line cord with space-saving angled input plug Keyhole mounting tabs allow permanent installation Set of 4 outlet covers safely seal off unused outlets 120 V AC, 50/60 Hz electrical compatibility

Specifications:

Number of Outlets 6
Type STAND ALONE PDU
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Colombia. Anixter.com orders do not currently ship to addresses outside Colombia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Colombia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.