CHATSWORTH PRODUCTS (CPI) | P3-1F0E3
Monitored eConnect PDUs provide continuous voltage, current, power, power factor and energy monitoring for each breaker on the PDU with 1% metering accuracy for power measurements.

MFR PART #  P3-1F0E3
PART #  501733
Minimum 1 Each
Call for Availability

Description

This item is discontinued by supplier. There is no suggested replacement.

Applications

CPI’s Monitored eConnect PDUs provide continuous cabinet-level power monitoring with 1% metering accuracy. It also provides local and remote power monitoring for the PDU. Use in data center and equipment room cabinets and racks to remotely monitor combined power use and to help balance power loads for all.
attached equipment

Features

  • Optimized for high density applications with a low profile design, universal tool-less mounting and
  • use in ambient air temperatures up to 149F (65C)
  • Connect any combination of up to 20 networked PDUs together and access all PDUs through a
  • single IP address using the built-in web interface
  • Continuous power monitoring at each breaker with 1% metering accuracy
  • Local display with an interactive screen that displays combined power measurements
  • Remote monitoring through a network connection using a web browser
  • Easy network setup using the local display to enter the IP address for fast deployment onto your
  • network
  • User defined alarms for each circuit breaker on the PDU indicated by a flashing LED near the central
  • display and summarized on the built-in web interface
  • Broad selection of standard configurations that combine different power inlets/plugs with a mix of
  • outlets to match your facility requirements
  • Low profile design that fits in the zero U space at the side of your equipment cabinet and does not
  • block access to equipment mounting rails or exhaust airflow from equipment

Specifications:

Number of Outlets 24
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Data Sheets

SOLUTIONS GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Colombia. Anixter.com orders do not currently ship to addresses outside Colombia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Colombia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.