TRENDNET | TPE-5028WS
28-Port Gigabit Web Smart PoE+ Switch

MFR PART #  TPE-5028WS
PART #  938737
Minimum 1 Each
Sign In For Inventory

Description

TRENDnet’s 28-Port Gigabit Web Smart PoE+ Switch, model TPE-5028WS, delivers advanced management features with a 56Gbps switching capacity. This rack mountable IPv6 ready switch comes with an intuitive web-based interface. Advanced traffic management c ontrols, troubleshooting, and SNMP monitoring make this a powerful solution for SMB networks. The TPE-5028WS provides 24 gigabit PoE+ ports with a total power budget of 370W, and four shared gigabit ports (RJ-45 or SFP). The PoE+ standard supplies up t o 30W of power per port for devices such as high power wireless access points, PTZ (Pan Tilt Zoom) Internet cameras, and VoIP telephony system

Must be a reseller to purchase this product.

Features

  • 24 x Gigabit PoE+ ports
  • 4 x Shared Gigabit ports (RJ-45 or SFP)
  • 370W PoE power budget
  • Easy-to-use web-based management interface
  • Supports IPv6, LACP, VLAN, QoS, and IGMP Snooping
  • Bandwidth control per port
  • Private and Voice VLAN support
  • Smart FanÔs switching capacity
  • IEEE 802.1p QoS with queue scheduling support
  • Lifetime Warranty

Specifications:

UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Colombia. Anixter.com orders do not currently ship to addresses outside Colombia or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Colombia or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.