ZENITEL | 1008123010 | TFIX-1
TFIX-1 Turbine Industrial Master-atex

MFR PART #  1008123010  | TFIX-1
PART #  10146547
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Use # 10285860 as suggested replacement.

The TFIX-1 Explosion-proof intercom station is a rugged device, designed for harsh environments and meets industrial and offshore requirements as well as requirements for ATEX Zone 1 operation. The plastic housing is designed to withstand most chemical and environmental hazards found on- or offshore. The TFIX-1 features a full keypad with 1 programmable button and keys for manual override (PTT) and Cancel. The intercom station is fully digital and offers crystal clear audio with high output through an internal amplifier and 78 mm speaker, delivering over 90dB SPL. Active Noise Reduction and Acoustic Echo Cancelling allows for hands-free two-way communicatio n with superior audio quality. Intercom status indicators display the status of the system and are compatible with AlphaCom and Exigo systems as well as SIP functionality for use with 3rd party systems.

Features

  • IP station kit with extended functionality
  • Dual RJ45 for Ethernet connectivity (with switch)
  • Dual relays (DPDT)
  • 6 configurable I/Os (input, output or LED-driving)
  • Line-in/Line-out connectivity for connection to audio devices
  • Header for connecting au accessories
  • Possibility for connecting high-power relay module (TA-10)
  • High quality Turbine class output with 10W amplifier
  • Full open duplex and digital noise reduction
  • Metal enclosure suitable for DIN-rail mounting

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.