GAI-TRONICS | 13353
Addressable Amplified Speaker. Model 13353.

MFR PART #  13353
PART #  319906
Minimum 1 Each
Sign In For Inventory

Description

Built-in amplifier, 600 Ohm input, addressable via DTMF. Automatic volume level control. Surface or pole mounting, 3R weatherproof design.

Features

  • Built-in Amplifier for Public Address Applications
  • 83 - 116 dB SPL Output at each Speaker
  • Radio Control 600-ohm Input Models
  • Addressable (individual, zoned, all-page) via DTMF or 2-Tone
  • Automatic Volume Level Control
  • Remote DTMF Volume Control
  • Addrble Output Control
  • 12 V DC Input Power (120 V AC Power Supply Included)
  • Battery Back-up Option w/ Low Battery Alert
  • External Long-Life Battery Option
  • Solar Panel Power Option
  • Weatherproof Power Supply Option
  • Surface or Pole Mounting
  • Rainproof Ratiwer Saver Feature
  • PC Programmable

Specifications:

Type EMERGENCY PHONE, CALL BOX/STATION
UNSPSC Code 43191500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.