GAI-TRONICS | 393AL-700
RED ALERT VoIP Hands-free Emergency Telephone

MFR PART #  393AL-700
PART #  442164
Minimum 1 Each
Sign In For Inventory

Description

GAI-Tronics 393AL-700 RED ALERT VoIP Hands-free Emergency Telephone Design Offers, Outdoor, Wall Mount or Pole Mount Installation (using 231-001 pole mount kit) with a Bright Yellow Easy to Locate Aluminum Enclosure. Standard Features Include a Large R ed Auto-dial Button, Power Over Ethernet or External Power Source (No Additional Interface Required), Web Page Configuration, Auto Answer, Three Number Rollover, Tamper Resistant Hardware, Four Inputs and Two Outputs for Activation of Peripheral Equipm ent. The 393AL-700 is American with Disabilities Act Compliant, with a Call Received When Lit L.E.D. Light Providing Visual Indication that a Call is Active and a Braille HELP Label. In Addition to Providing Standard Telephone Operation, RED ALERT VoIP Telephones Feature Real-time Alarm Reporting That Enables System Supervisors to Monitor the Telephones Activity and Address Caller Needs or Maintenance Issues Immediately. Also, Four User-configurable Inputs and Two Outputs Have Been Provided for Cust omer Use.

Features

  • No Additional Interface Required
  • Web Page Configuration
  • Real-time Alarm Reporting via E-mail
  • Power Over Ethernet or Alternative 48 V dc Supply
  • SIP Compatible
  • RJ45 LAN or WAN Direct Connection
  • Automatic Call Divert (Rollover), via Memory List
  • Four s and Two Outputs per Phone
  • Bright Safety Yellow Aluminum Housing
  • ADA Compliance Features: Braille "HELP" Label and "Call Received" LED Indicator
  • Large Palm Button Call for Help
  • Password Protected
  • Auto-answer
  • Tamper-resistant Hardware
  • Operating Tature Range (-20C to +60C)
  • NEMA 3R Rated
  • Compliance to Standards FCC CRF 47 Part 15
  • Model 233-001 Tamper-resistant Screwdriver is Required for Installation (sold separately)

Specifications:

UNSPSC Code 43201500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.