AXIS COMMUNICATIONS | 5504-581 | T91A47110-400MM
T91A47 110-400MM Pole Mount

MFR PART #  5504-581  | T91A47110-400MM
PART #  526360
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 971304 as suggested replacement.

AXIS T91A47 Pole Mount for Indoor and outdoor installations, for poles between 110-400 mm (2.4 in. 4.3 in.) in diameter. AXIS T91A47 is compatible with all outdoor fixed and thermal cameras and most fixed outdoor dome cameras such as the AXIS P33-VE.

Must be a reseller to purchase this product

Features

  • Sturdy pole mount
  • Robust and safe installation
  • IK10-rated
  • NEMA 4x rating

Specifications:

Environment Type IN/OUT
Mounting Type POLE
Type MOUNT
UNSPSC Code 31162308

Spec Sheet

Spec Sheet

Data Sheets

TECHNICAL DRAWING

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.