
Description
3M Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lastin g use.,Use 3M Vinyl Tape 471 to clearly mark hazards and different aisles. As well as being perfect for floor marking and safety identification, our vinyl tape is ideal and for colour-coding, paint masking, decorative trimming, splicing and much more. It resists scrapes, wear and weathering for long lasting use, and is available in a range of distinctive colours. With fast and easy application to a variety of surfaces, and easy removal with no adhesive transfer, our versatile vinyl tape is a great g eneral-purpose solution.
Specifications:
Category | MASKING TAPES AND SHAPES |
---|---|
Adhesive Type | RUBBER |
Length | 33M |
Color | RED |
Liner Type | NONE |
Product Type | MASKING TAPE |
Quality Standard | COMMERCIAL RELEASE |
RoHS Compliant | YES |
Temporary / Permanent | TEMPORARY |
Width | 50MM |
UNSPSC Code | 31201503 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.