
Description
3M Aluminum Foil Tape 425 is for numerous applications across a broad range of industries. Our tape is comprised of a dead soft aluminium foil backing and coated with a highly engineered pressure sensitive acrylic adhesive.,For a multitude of applicati ons, such as masking, sealing, seaming, shielding and chemical stripping use 3M Aluminium Foil Tape 425. Our tape is perfect for masking, sealing, seaming, shielding, chemical stripping, and much more.
Widely known as the best general purpose foil prod uct available, our dead soft aluminium foil backed tape has a special transparent synthetic acrylic adhesive.
You can also use this tape for harness wrapping, joining, electroplating, plastic protection, chemical milling, heat shielding, heat reflecti ng and paint stripping.
It resists flame, moisture, weather, UV degradation and many chemicals, making it ideal for a variety of applications. It reflects heat and light - protects, insulates and enhances lighting efficiency and is designed to withstan d a wide temperature range too.
Specifications:
Category | FOIL TAPES |
---|---|
Length | 55M |
Adhesive Type | ACRYLIC |
Color | SILVER - SHINY |
Liner Type | PAPER - TAN |
RoHS Compliant | YES |
Product Type | FOIL TAPE - ALUMINIUM |
Quality Standard | COMMERCIAL RELEASE |
Temporary / Permanent | PERMANENT |
Width | 50MM |
UNSPSC Code | 31201521 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.