2N TELEKOMUNIKACE A.S. | 9155101
IP Intercom Main Unit, Wireless, 1 to 146 Transparent Button, SIP 2.0 Signal, 24 VAC/12 VDC, PoE

MFR PART #  9155101
PART #  685139
Minimum 1 Each
Sign In For Inventory

Features

  • Get the Latest Technology in Access System
  • The Bluetooth Module Lets Eliminate Access Codes, Entry Cards and Key Distribution
  • Make Use of Different Security Modes with the 2N Mobile Key Application, Which Allows to Adjust the Functioning Distance from the Bluetooth Module
  • Achieve a Greater Level of Security for All Those at its Location
  • 2N Helios IP Verso Makes it Easy to Prevent the Entry of Unauthorized Person
  • This Simple Additional Device Prevents Intrusion by Detecting any Unauthorized Manipulaion of the Electronic Locking System
  • Easily Link the Intercom to the Existing Security System and Increase Site Security
  • The Device Can be Fitted with an Induction Loop and Pictograms Suitable for Communication with the Hearing Impaired
  • The IP Interco by 2N is So Intuitive that it Can Easily be Installed by a User with Only Basic Knowledge of it
  • 2N Helios IP Verso will also Allow You to Call a Mobile Phone or Tablet, Over the Local Network Via Wi-Fi or Over Cellular Data
  • SIP Protocol Support Makes it Easy to Link the Intercom with IP Phones and PBX from Other Producers, without Having to Connect to the Server
  • The Modularity of this IP Intercom Allows You to Configure it to Your Requirement
  • Select the Specific Module, Accessories and Configurable Function
  • The Touchscreen has All the Functions of a Mechanical Keyboard
  • Discover its Luxury Design and Intuitive Controls and Search
  • Create an Intuitive and Structured Contact List Similar to that in Your Mobile Phone
  • It is Water Resistant Vandal-restant and Easy to Read Even in Direct Sunlight

Tech Info

IEEE 802.3af

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.