B-TECH INTERNATIONAL LTD | BT7513/PB
Flat Screen Wall Mount with Double Arm Piano, Black

MFR PART #  BT7513/PB
PART #  884736
Minimum 1 Each
Sign In For Inventory

Description

Double Arm Flat Screen Wall Mount with Tilt and Swivel Designed for small flat screens up to 23" (58cm)/15kg (33lbs) Fits screens with VESA mounting patterns: 75mm x 75mm and 100mm x 100mm Easy tilt adjustment +17/ -10 Features 3 swivel points: 180 at wall, 360 at central pivot point, 240 at interface CLIPLOGIC cable management included 360 rotation for easy screen levelling and to allow screen to be mounted in landscape or portrait style Security locking screws & Allen key provided for secure installation Simple ’hook - on’ installation with all mounting hardware included Features two swivel points: 180 at wall and 240 at interface CLIPLOGIC cable management included 360 rotation for easy screen levelling and to allow screen to be mount ed in landscape or portrait style Security locking screws and Allen key provided for secure installation Simple ’hook-on’ installation with all mounting hardware included.

Specifications:

UNSPSC Code 31162506

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.