COMNET COMMUNICATION NETWORKS | CWGE2FE8MSPOE+
Managed Ethernet Switch, 240 Volt AC, 260 Watt, 13" Length x 9.1" Width x 1.7" Height

MFR PART #  CWGE2FE8MSPOE+
PART #  685285
Minimum 1 Each
Sign In For Inventory

Features

  • The ComNet CWGE2FE8MSPOE+ Commercial Grade Managed Ethernet Switch Provides Eight Ports of 10/100 BASE-TX PoE+ and Two Ports of 10/100/1000TX or 1000FX Transmission
  • These Units are Available for use with either Conventional CAT-5e Copper or Optical Transmission Media
  • The Eight Electrical Ports Support the 10/100 Mbps Ethernet IEEE 802.3 Protocol and Auto-Negotiating and Auto-MDI/MDIX Features are Provided for Simplicity and Ease of Installation
  • All Eight Ports Support IEEE.802.3at based PoE+
  • Ô Ports are 10/100/1000 Configurable for Copper or Fiber Media for Use with Multimode or Single-mode Optical Fiber, Selected by Optional SFP Modules
  • These Network Managed Layer 2 Switches are Optically (1000 BASE-FX) and Electrically Compatible with any IEEE 802.3 Compliant Ethernet Devices

Specifications:

Type ETHERNET SWITCH (MANAGED)
UNSPSC Code 43222612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.