ELMDENE INTERNATIONAL LIMITED | G1224-63N-C
Switchable 12V dc (13.8V) 6Amp / 24V dc 3Amp (27.6V) SMPSU - 2 x 12V 7Ah battery

MFR PART #  G1224-63N-C
PART #  10265325
Minimum 1 Each
Sign In For Inventory

Description

The ?switchable? 12V dc / 24V dc switch mode range of power supplies has been designed for access control, CCTV

Features

  • Switchable 13.8V / 27.6V dc output
  • Cost effective switch mode technology
  • High energy efficiency - reducing energy bills
  • Mains Fail relay output
  • Independent ancillary relay
  • Modular construction means easy maintenance and upgrading
  • Full rated currentload + 0.5A battery charging
  • 90 to 264V ac range
  • Electronic overload protection
  • Mains transient protection
  • LED indication: Mains status, Load output or PSU fuse fail, Output short circuit or low voltage, Battery low or missing
  • Screen printing availa
  • Bespoke models available on request
  • Lifetime warranty

Specifications:

Type POWER
UNSPSC Code 43223100

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.