
Recessed Lighting>
Recessed Lighting
Recessed Lighting
-
Sign In For PricingIn Stock
-
Skydisc Downlight, PC, IP65, 13W, Dimmable, 4700k, 1300lm
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC72506
PART # 1045134
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingIn Stock -
Skydisc Downlight, PC, IP20, 22W, Non-dimmable, 4700k, 1750lm
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC72406
PART # 1045144
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingIn Stock -
Sign In For PricingCall for Availability
-
Twist & Lock Downlight, Mains, IP20, Cast Aluminum, Recessed, HiSpot ES50 50W GU10, White
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC2033WH
PART # 1044159
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Nebula High Output Tilt Downlight, IP65, 8W, Dimmable, 4000K, 840lm
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC95402
PART # 1044945
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Twist & Lock Downlight, Mains, IP20, Cast Aluminum, Recessed, HiSpot ES50 50W GU10
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC2033BN
PART # 1044157
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Undershelf Downlight, Low Voltage, IP20, Pre-wired Recessed/Surface, 20W G4, Chrome
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC3014CH
PART # 1044155
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Nebula LED Downlight, IP44, 12W, Dimmable, 60, 4000k
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC95112DIM
PART # 1044897
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Nebula High Output Downlight, IP65, 8W, Dimmable, 4000K, 840lm
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC95302
PART # 1044939
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Nebula High Output Downlight, IP65, 10W, Dimmable, 4000K, 890lm
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC95304
PART # 1044941
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Coral LED Downlight, CRI 90, Mains, IP20, Recessed, 32W, 4000K, DSI Dimmable 3M
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC5422EMDSI
PART # 1044352
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Coral LED Downlight, CRI 90, Mains, IP20, Recessed, 24W, 4000K, DSI Dimmable
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC5420DSI
PART # 1044340
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Coral LED Downlight, CRI 90, Mains, IP20, Recessed, 16W, 4000K, Emergency
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC5421EM
PART # 1044333
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Commercial Gimbal Downlight, 35W, IP20, Non-dimmable, 4000K, 3000lm, 45
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC54304
PART # 1044327
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Fireguard Downlight, IP20, Recessed Twist & Lock Tilt, Mains, 50W Unlamped, Brushed Nickel
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC94114BN
PART # 1044391
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Fireguard Downlight, IP20, Recessed Twist & Lock, Mains, 50W, Unlamped, Brushed Nickel
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC94113BN
PART # 1044388
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Showerlight, Mains, IP65, (zone 1) Recessed, 50W GU10, White
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC2107WH
PART # 1044204
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Nebula LED Downlight, IP44, 12W, Non-dimmable, 60, 3000k
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC95111
PART # 1044892
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability -
Nebula LED Darklight, IP20, 8W, Dimmable, 40, 4000k
JCC LIGHTING PRODUCTS LIMITED
MFR PART # JC95202DIM
PART # 1044919
Minimum 1 EachView All: Recessed Lighting
Sign In For PricingCall for Availability