Description
KANTECH IP LINK MAKES IT EASY AND AFFORDABLE TO MANAGE YOUR KANTECH ACCESS CONTROL SYSTEM OVER A NETWORK. IP LINK MANAGES POLLING OF DOOR CONTROLLERS AND COMMUNICATES WITH THE ENTRAPASS SOFTWARE ONLY WHEN AN EVENT HAS OCCURRED FOR LOWER BANDWIDTH USAGE . IP LINK IS EASY TO SET UP AND CONFIGURE. USE AN ENTRAPASS WORKSTATION, A WEB BROWSER, OR THE KT-FINDER, AN INTUITIVE STANDALONE APPLICATION DESIGNED TO LOCATE AND CONFIGURE THE IP LINK. IP LINK USES 128-BIT AES ENCRYPTION TO COMMUNICATE WITH ENTRAPAS S SOFTWARE WHICH ENSURES SECURE COMMUNICATION WHEN USED OVER THE INTERNET. IP LINK LEVERAGES KANTECH’S ROBUST KT-300 DOOR CONTROLLER TO OFFER A POWERFUL SECURITY SOLUTION FOR ANY SIZE APPLICATION. THE ENTRAPASS ACCESS CONTROL SYSTEM CAN CONTROL ACCESS FROM ONE DOOR TO THOUSANDS OF DOORS AND, WITH IP LINK, CAN EFFORTLESSLY COMMUNICATE OVER AN EXISTING NETWORK.
Features
- Powerful Solution for Connecting KT-300 Door Controllers to Existing Network Infrastructure
- Secure Communication Via 128-Bit AES Encryption
- Configured Using Either a Static or Dynamic IP Address
- Supports up to 512 IP Links per Entrapass Gateway for a ost-Effective Solution to Managing Multiple Remote Sites
- Communicates Over the Network Only as Required, Keeping Network Traffic to a Minimum
- Plug and Play Setup Makes it Quick and Easy to Use with Entrapass Access Control Software
- Supports up to 32 Dor Controllers per Device
- Compatible with Version 4.0 and Higher of Entrapass Special, Corporate and Global Editions (Global Edition with Corporate Gateway Only)
- RoHS Compliant
Specifications:
Type | COMMUNICATOR ACCESSORIES |
---|---|
UNSPSC Code | 46171600 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.