ALPHA WIRE | M16133LW SL199
Industrial-Series-Cable, IndustrialSeriesM, 33 Conductor, 16 AWG, Unshielded, 600 V, PVC Jacket, PVC/NYLON Insulation, 0.857 Jacket Diameter, 0.085 Jacket Thickness, 26/30 Stranding

MFR PART #  M16133LW SL199
PART #  A-M16133L
Minimum 1 Feet
Sign In For Inventory

Applications

Alpha Wire’s Series M control cable offers industry-leading mechanical and electrical performance for stationary cable trays.

Tech Info

CA Prop 65
CE
CSA FT4
UL PLTC
UL DIRECT BURIAL
UL TC
UL EXPOSED RUN
UL SUN RES
CSA AWM I_II A_B
UL WTTC
UL OIL RES I
UL MTW

Specifications:

Conductor Count 33 CONDUCTOR
Conductor Material BARE COPPER
Conductor Size 16 AWG
Conductor Type STRANDED
Earth/Ground Wires NO
Insulation Material PVC/NYL-POLYVINYL CHLORIDE/NYLON
Jacket Material PVC-POLYVINYL CHLORIDE
Product Type NORTHFLEX STANDARD CONTROL CABLE
RoHS Compliant YES
Screen/Shield UNSHIELDED
Voltage Range 600V
Standards NORTHFLEX
UNSPSC Code 26121603

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.