SCOLMORE INTERNATIONAL LTD | PC1403
IEC C20 Plug to Locking IEC C19 Connector Power Cord, 3.0m Red H05VV-F 3x1.50mm

MFR PART #  PC1403
PART #  10135380
Minimum 1 Each
Sign In For Inventory

Description

Patented Locking IEC C19 to IEC C20 Power Cord. Prevents downtime due to accidental disconnection and human error, especially during maintenance or upgrades hardware in rack cabinets.

Applications

Data Centres
Audio Visual
Broadcasting
Communications
Martime
Medical Equipment
Military

Features

  • Patented C19 Locking IEC Connector
  • 16A 230V AC 50Hz Rated
  • 16A IEC 60320 Locking C19 to IEC 60320 C20 Plug
  • H05VV-F 3x1.50mm2 , 3m (9.84ft)
  • Anti-Vibration
  • Prevents Accidental Disconnection
  • Red (RAL 3020)

Tech Info

IEC 60320-1: 2015
IEC 60320-3: 2014
DIN EN 50525-2-11: 2011
EN50525-2-11: 2011
EN60320-1: 2015

Specifications:

UNSPSC Code 26121536

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.