
HANWHA TECHWIN | SNO-6084R
WiseNet III IP IR Bullet Camera, 2 MP, Full HD(1080p), Motorized Lens 2.8x (3-8.5 mm), H.264/MJPEG, 120 dB WDR, True D/N, SD/SDHC/SDXC, 12 V DC/24 V AC/PoE, IP66, IK10, Built-in -58ºF 24 V AC Heater
Description
This item is discontinued by supplier. Please see Anixter# 879209 for suggested replacement.
The SNO-6084R is a camera from Samsung Techwin WiseNetIII network ranges, which feature the most advanced functions from Samsung with 2 megapixel 1080p high definition images. Its high level of functionalities includes 100 dB WDR which delivers 30 fps at 2 megapixel 1080p, built-in IR LEDs creating clear images even in the darkness of 0 Lux, and motorized vari-focal lens which result in easy focus control. With enhanced features and new technologies to combat the challenges of tough environmental conditions, the SNO-6084R will meet the professional security needs of the market. Rated to IP66 with integrated sunshield and supplied with a mounting bracket that allows the camera to be installed either wall, surface or ceiling mount to ensure the required field of view can be obtained every time.
Must be a reseller to purchase this product
Specifications:
Compression Type | H.264 |
---|---|
Environment | INDOOR / OUTDOOR |
Form Factor | BULLET |
PoE | YES |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.