SAFETY TECHNOLOGY INTL | STI-9881
Fluorescent Light Damage Stopper, 110mm (4.3") H x 1898mm (74.72") W x 152mm (5.98") D

MFR PART #  STI-9881
PART #  780920
Minimum 1 Each
Sign In For Inventory

Description

The luorescent Light Cages oer protection against vandalism and accidental damage. The cages are an excellent way to help assure large luorescent lights continue to illuminate important areas while avoiding requent replacement o bulbs because o vandali sm, accidental damage or other abuse. They are easy to install with all screws and anchors provided. They are adjustable in length to help accommodate various luorescent twin-tube lighting ixtures. In addition to their attractive design, these cages ea ture exceptional durability. They are constructed o heavy-duty, welded steel wire with a tough, corrosion resistant polyester shell. A simple 10 ixing point installation makes them easy to mount, and removal is simple or servicing the protected device. They are highly recommended or areas where abuse to luorescent lighting is severe.

Features

  • Fluorescent light cages offer protection against vandalism and accidental damage.
  • Three year guarantee against breakage in normal use.
  • These steel cages are designed to protect fluorescent lighting from vandalism and misuse.
  • Telescopic in design llowing adjustable sizing.
  • Designed so there is no interference with the operation of the protected device.
  • Constructed from plastic coated, heavy-duty galvanised steel rod.
  • A simple 10 fixing point installation can retrofit over existing devices
  • Fast and easy installation.
  • Simple removal for servicing of devices.
  • Where additional security is required, tamper resistant screws and matching bits are available.
  • Twin-tube lighting assemblies can be accommodated.

Specifications:

UNSPSC Code 39111541

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.