Corning® Cables with Flow Ribbon Technology

Indoor/Outdoor and OSP ribbon cables
with Flow Ribbon Technology!​

Corning Logo

 

Download the brochure and learn more about Corning Cables with Flow Ribbon Technology

 

Watch the Xclusive Flow Ribbon Webinar, from April 11, 2024.
21 minute run time

Ribbon fiber cable’s extreme density revolutionized the installation process. But with data demand soaring, new advances are needed. Corning cables with Flow Ribbon Technology are engineered to increase density, maximize duct space, reduce cable prep time, and increase installation speed.

These cables feature Corning® SMF-28® Contour optical fiber with a reduced 190 µm outer diameter arranged into a flowing ribbon configuration that provides flexibility and smaller, lighter, and more sustainable designs.

The MiniXtend® Ribbon Cable-200 Flow, available in 96-864 fiber counts, is optimized for air-assisted installation in microducts.

The RocketRibbon® XD Cable-200 Flow, available in 1728-6912 fiber counts, can be installed via pulling or jetting and has 288F thin-film subunits that route directly into hardware.

 

 

The Corning portfolio of cables with Flow Ribbon Technology

Corning® Cabling Solutions featuring Flow Ribbon Technology are pre-engineered to improve bend performance, reduce cable prep time, and increase installation speed.

 

MiniXtend® Ribbon Cable-200 Flow 288F

 

MiniXtend® In/Out Ribbon Cable-200 Flow 288F

 

MiniXtend® Ribbon Cable-200 Flow 864F

MiniXtend® In/Out Ribbon Cable-200 Flow 864