AXIS COMMUNICATIONS | 01037-001 | M3106-LVE MK II
M3106-LVE MK II Compact Mini Dome Network Camera, Day/Night, Vandal-Resistant, Outdoor-Ready, Flat-Faced Design, Built-in IR Illumination, Fixed Lens, H.264/H.265/MJPEG, 4MP@30 fps, WDR, Zipstream, POE

MFR PART #  01037-001  | M3106-LVE MK II
PART #  925470
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 10011702 as suggested replacement.

AXIS M3106-LVE MK II is an affordable, outdoor-ready fixed mini dome with a flat-faced design that suppresses reflections. Using WDR technology and IR illumination, it provides compact HDTV surveillance even in challenging light conditions or total darkness. The smart design allows for easy repainting, or using the optional black accessory casing to blend the camera into its environment. Axis Zipstream techn ology reduces bandwidth and storage requirements. A variety of accessories are available for flexible and easy installation. Midspan not included.

Must be a reseller to purchase this product.

Features

  • Built-in IR illumination
  • Quad HD/4 MP video
  • Wide Dynamic Range (WDR)
  • Axis Zipstream technology
  • Smart design for easy, flexible installation

Specifications:

Environment OUTDOOR
Form Factor MINIDOME
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 4 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.