AXIS COMMUNICATIONS | 01048-001 | P3807-PVE
P3807-PVE, Fixed Dome IP Camera, 180 Panoramic Coverage, up to 30 fps in 8.3 MP Resolution, Lightfinder and Forensic WDR, Zipstream, White

MFR PART #  01048-001  | P3807-PVE
PART #  1009332
Minimum 1 Each
Call for Availability

Description

AXIS P3807-PVE Network Camera is a fixed dome camera with multiple sensors, providing an easy, reliable and cost-efficient one-camera installation. The new technology reduces installation time, cabling and VMS license costs. Thanks to its excellent ima ge sensors, along with Forensic WDR and Lightfinder technology, the P3807-PVE provides great video quality in any light conditions. Its four sensors give a seamless 180 panoramic overview, at up to 30 fps in 8.3 MP resolution. The camera is multidimen sional providing an easy install as recessed, flush, pendant, or back-to-back. It also comes with adjustable pre-set camera positions.

Features

  • Seamlessly stitched images
  • 180 horizontal and 90 vertical coverage
  • 8.3 MP resolution at full frame rate
  • Axis Lightfinder and Forensic WDR
  • Axis Zipstream for reduced bandwidth and storage needs

Specifications:

Environment OUTDOOR
Form Factor DOME
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.