AXIS COMMUNICATIONS | 0267-002
291 Series 1U Video Server Rack, Metal Casing, Standalone/Rack Mount, EMEA Version

MFR PART #  0267-002
PART #  344992
Minimum 1 Each
Sign In For Inventory

Description

1U 19" rack unit with three expansions slots, compatible with all Axis Blade video servers. Universal built-in power supply. One 10/100/1000Base-T output.

Features

  • Quick and professional installation of various video encoders in the same rack
  • Expandable system, simply by adding blades and wiring up
  • Integrated power supply, for easy installation/expansion
  • Higher density of video channels compared to standalone solution
  • Video server rack solution for blade video encoders
  • Serviceability and easy unit replacement
  • Flexibility
  • Included accessories - installation guide, mounting kit, AC power cable
  • Full frame rate, high-density video encoder rack solution
  • High Density, 1U 19 Inch industry standard rack
  • Compatible video encoder blades - AXIS Q7406, AXIS Q7414, AXIS P7224, AXIS 243Q, AXIS 241Q, AXIS 240Q, AXIS 241S

Specification Description

1U Video Server Rack
Expansion Slots: 3 Slots For Axis Video Encoder Blades
Casing: Metal Casing For Standalone or Rack Mounting
Power: 100 - 240 Volt AC, 1.9 Amp Maximum 80 Watt (With 3x243Q)
Connectors: Ethernet 10BASE-T/100BASE-TX/1000BASE, RJ45 (Gigabit Ethernet); 3 Terminal Blocks: 4 Alarm Inputs, 4 Outputs, RS-485/422 Half-duplex
Operating Conditions: 0 to 45 deg C (32 to 113 deg F); Humidity 20-80% RH (Non-Condensing)
Dimensions: 19.000 Inch x 13.600 Inch x 1.900 Inch

Specifications:

Environment Type INDOOR
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.