AXIS COMMUNICATIONS | 0763-001 | P1367-E
Network Camera, Digital PTZ, Day/Night, Outdoor, H.264/MPEG4/MJPEG, 3072 x 1728 Resolution, F1.2 Varifocal P-Iris 2.8 to 8.5 MM Lens, 1 GB RAM/512 MB Flash, 9.2 Watt, PoE

MFR PART #  0763-001  | P1367-E
PART #  910687
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 9992227 as suggested replacement.

Outdoor, 5MP resolution, day/night, fixed box camera providing Forensic WDR and Lightfinder for demanding light conditions Includes an IR corrected varifocal 2.8-8.5 mm F1.2 P-iris lens and remote back focus (camera also supports i-CS and DC-iris lenses with CS Mount). Multiple, individually configurable H.264 and Motion JPEG streams; max 5MP at 25/30 fps in 16:9 format. Axis Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tampering alarm. Two-way audio. I/O for alarm/event handling, Memory card slot for optional local video storage. Serial port for RS422/485 communication NEMA 4X, IP66/67 and IK10-rated for operation in -40C to +55C and intermittent up to +60C. Powered by IEEE 802.3af Type 1 Class 3 midspan. Includes a removable sunshield, wall bracket, Torx T20 screw driver and IP66/67- rated cable glands. Midspan not included.

Must be a reseller to purchase this product.

Features

  • 5MP resolution
  • Built-in camera rails increasing flexibility and usability when changing to bigger lenses (up to 12 cm) and enabling corridor format.
  • i-CS support (i-CS lens is supplied as standard in AXIS P1368-E)
  • Lightfinder and Forensic WDR capabiliies
  • Enhanced capacity for built-in analytics (ARTPEC-6)

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment OUTDOOR
Form Factor BOX
Lens Type VARI-FOCAL
Position Type FIXED
Resolution 5 MEGAPIXELS
Signal Process DIGITAL
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.