AXIS COMMUNICATIONS | 0779-003 | F34
Network Camera Surveillance System, MPEG4, 2.1 MM Fixed Iris, 1280 x 720 Resolution, 25/30 FPS, 1024 MB RAM/256 MB Flash, PoE, 8 to 28 Volt DC, 12.58 Watt, Plastic Casing

MFR PART #  0779-003  | F34
PART #  689464
Minimum 1 Each
Call for Availability

Description

AXIS F34 Surveillance System. Includes one AXIS F34 Main Unit, 4 x AXIS F1004 Sensor Units, 4 x AXIS F8214 Dome Accessory, 4 x AXIS F8224 Recessed Mount, 4 x AXIS F7315 Cable White 15 m (49 ft.) for connecting sensor units to the main unit, 2 x AXIS Su rveillance microSDXC card 64 GB and AXIS Mains Adaptor PS-P-T-C with mains cable.

Features

  • Wireless Communication
  • HDTV 1080p Video Quality and 2 MP Resolution
  • Built-In IR Illumination and WDR to Handle Different Light Conditions
  • Built-In Microphone, Mini-Speaker and PIR Motion Sensor
  • Supports MicroSD Card and Axis Zipstream Technology

Specifications:

Form Factor DOME
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.