AXIS COMMUNICATIONS | 0862-001 | Q8685-E
Network Camera, Outdoor, PTZ, H.264/MPEG4/JPEG, 1920 x 1080 Resolution, F1.6 to 4.7 Vari-focal 4.3 to 129 MM Lens, 24 Volt AC/DC, 512 MB RAM, Powder Coated Aluminum, White

MFR PART #  0862-001  | Q8685-E
PART #  898809
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Use PN 10319169; 10317239 as suggested replacement.

AXIS Q8685-E is a highly responsive and reliable positioning camera, designed for continuous and jerk-free pan/tilt movements (360 endless and 135 from ground to sky). When column-mounted, it enables a 360 unobstructed field of view. AXIS Q8685-E provides HDTV 1080p video quality, 30x zoom, WDR - forensic capture, focus recall and Zipstream. It features both RJ45 and SFP interfaces, enabling a lo ng-distance fiber connection with a failover network link. Capable of operating in extreme temperatures, withstanding hurricane-strength winds and including an integrated long-life wiper removing raindrops, dirt and grime, AXIS Q8685-E is ideal for a w ide range of adverse environmental conditions.

Must be a reseller to purchase this product.

Features

  • Responsive Positioning with 360 Degree Endless Pan and 135 Degree Tilt from Ground to Sky
  • Forensic Details and Focus Recall
  • Long-Distance Network Connection
  • Weather Protection with Remote Maintenance (Rain and Dirt)
  • Easy to Install

Specifications:

Compression Type H.264
Environment OUTDOOR
Form Factor BOX
Lens Type FIXED
PoE YES
Position Type PAN-TILT ZOOM
Signal Process IP
Resolution 720P
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.