AXIS COMMUNICATIONS | 0888-001 | P3228-LVE
Network Camera, Outdoor, Day/Night, Fixed Dome, 3840 x 2160 Resolution, F1.7 Varifocal 3.5 to 10 MM Lens, 11.5 Watt, 1 GB RAM, White

MFR PART #  0888-001  | P3228-LVE
PART #  902827
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 10071695 as suggested replacement.

AXIS P3228-LVE is a streamlined, outdoor-ready 4K fixed dome that features a varifocal lens and remote zoom and focus, which facilitates installation and eliminates the need for hands-on fine tuning. Equipped with Forensic WDR to handle scenes with strong variations in light, Lightfinder technology for light sensitivity, as well as built-in IR illumination with OptimizedIR, this versatile camera provides exc eptional video quality in any light conditions. It supports Axis Zipstream technology that significantly reduces bandwidth and storage requirements. AXIS P3227-LVE is vandal-resistant with IK10 rating.

Features

  • 5 MP Resolution in Full Frame Rate
  • Forensic WDR and Lightfinder
  • Optimized IR Illumination
  • Remote Zoom and Focus
  • Zipstream for Reduced Bandwidth and Storage Need

Specifications:

Compression Type JPEG
Environment OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Resolution MEGAPIXEL
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.