AXIS COMMUNICATIONS | 0953-001 | P3225-VE MK II
P3225-VE MK II Series Fixed Dome IP Camera, HDTV, 1080p, 3-10.5 mm P-Iris Vari-Focal lens, 30 fps/60 fps (WDR on/off), PoE, Day/Night, IK10 Outdoor Casing, Mounting Bracket

MFR PART #  0953-001  | P3225-VE MK II
PART #  802491
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use AXE 9868552 as suggested replacement.

Day/night fixed dome with support for WDR - Forensic Capture and Lightfinder. IK10 vandal-resistant outdoor casing. Vari-focal 3-10.5 mm P-Iris lens, remote focus and zoom. Multiple, individually configurable H.264 and Motion JPEG streams. HDTV 1080p at 30 fps with WDR, and up to 60 fps with WDR disabled. Axis’ Zipstream technology for reduced bandwidth and storage needs. Video motion detection and active tam pering alarm. Memory card slot for optional local video storage. Power over Ethernet. Midspan not included. Includes mounting bracket for wall/ceiling or junction boxes.

Must be a reseller to purchase this product.

Features

  • Outstanding HDTV quality with WDR - Forensic Capture and Lightfinder
  • Axis’ Zipstream technology for reduced bandwidth and storage
  • Easy installation including remote focus and zoom
  • Dust and IK08 impact-resistant indoor models
  • Weather and IK10 impact-ristant outdoor models
  • Remote zoom and focus
  • Outstanding image quality even in total darkness with
  • OptimizedIR for the LV and LVE models

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Form Factor DOME
PoE YES
Position Type FIXED
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.