AXIS COMMUNICATIONS | 5801-721 | T91L61
AXIS T91L61 WALL-and-POLE MOUNT
FOR AXIS PTZ/MULTI SENSOR CAM
5801-721

MFR PART #  5801-721  | T91L61
PART #  881648
Minimum 1 Each
Sign In For Inventory

Description

This part has been discontinued by the supplier. Use # 10413702 as suggested replacement.

AXIS T91L61 Wall-and-Pole Mount gives the installer a choice of using either RJ45 or IDC (insulation-displacement contact) connector for the installation. It comes with a built-in cable with an Ethernet IP66 RJ45 connector, which facilitates the installation and prevents water and dust to enter the network camera.

Must be a reseller to purchase this product.

Features

  • Versatile connection with IDC connector
  • Built-in IP66 RJ45 connector
  • For wall and pole mounting
  • Protection against impact, water, dust, and corrosion

Specifications:

Mounting Type WALL
Type CAMERA MOUNT
UNSPSC Code 31162308

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.