
Description
The 8-Megapixel/1080p MegaDome 4K dual mode network camera is the new generation of Arecont Vision’s full line of H.264 MegaDome cameras. This fully compliant implementation of H.264 (MPEG-4, Part 10) provides full 3840 x 2160 megapixel resolution at full video frame rates of 30 frames per second (fps) at 8-megapixel and 60fps in 1080p binning mode. The MegaDome 4K camera line provides an all-in-one solution with integrated 12-megapixel day/night camera, remote focus, remote zoom, P-iris, 4.4-10m m lens, SDHC card, IP66 water/dust ingress rating and a vandal resistant dome enclosure with IK-10 rating that features a ground breaking installer-friendly design. With the features of SNAPstream(TM) to reduce bandwidth without impacting image quality , scaling, binning mode, privacy masking, extended motion detection and flexible cropping, the MegaDome 4K is a high sensitivity, Power over Ethernet (PoE - IEEE 802.3af) compliant camera. Built with Arecont Vision’s massively-parallel MegaVideo proc essing technology, this camera offers more than 27-times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver high-quality megapixel imaging for both indoor and outdoor applications.
Must be a reseller to purchase this product.
Features
- 8.3 Megapixels at 30fps
- 4K/1080p Dual Mode
- Remote Focus/Zoom P-Iris Lens
- P-Iris Control to Get Best Depth of Field and Image Clarity
- True Day/Night Functionality with Mechanical IR Cut Filter and IR LEDs
- Adjustable Beam Angle and LED Intensity
- SNAPam(TM) (Smart Noise Adaptation and Processing) Capability to Reduce Bandwidth without Impacting Image Quality
- Binning Mode for Strong Low Light Performance
- MoonLight(TM) Mode for Extended Exposure and Noise Cancellation
- Casino Mode(TM) Maintains 30fpsor Higher Required by Gaming Industry Regulations
- Privacy Mask, Motion Detection, Flexible Cropping, Bit Rate Control, Multi-Streaming, Forensic Zooming and Non-Integer Scaling
- Dual Encoder H.264/MJPEG
- SDHC Card Slot for Onboard Storage
- Total PoE Solion (No External Power Required for IR LEDs) with Auxiliary Power: 12-48V DC/24V AC
- Outdoor Rated IP66 and IK-10 Impact-Resistant Housing
- Easily Adjustable 3-Axis Gimbal
Specifications:
Compression Type | H.264 |
---|---|
Environment | INDOOR / OUTDOOR |
Form Factor | DOME |
Lens Type | VARI-FOCAL |
PoE | YES |
Position Type | PAN-TILT ZOOM |
Resolution | HDTV 1080P |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.