
Description
Must be a reseller to purchase this product.
Features
- True Day/Night Functionality with Electro Mechanical IR Cut Filter
- Forensic Zooming Zoom Live or after the Event While Recording Full Field of View in HD Replace PTZ Devices
- Binning Mode for Strong Low Light Performance
- Privacy Mask, Motion Detection,Flexible Cropping, Bit Rate Control, Multi-Streaming, Multicasting and Forensic Zooming
- Easily Adjustable 2-Axis Camera Gimbal with 360 Degree Pan and 90 Degree Tilt
- Plus/Minus 5 Degree Electrical Vertical Alignment to Locate Each Sensor Position 180 Degree Series
- Plus/Minus 7 Mechanical Tilt Adjustment to Locate Each Sensor Angle 360 Degree Series
- Impact Resistant Housing
Tech Info
EN 55022/55024/61000-3-2/61000-3-3/60950-1/60529, REACH, FCC
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
Form Factor | DOME |
PoE | YES |
Position Type | FIXED |
Signal Process | IP |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.