ARECONT VISION | AV2255DN-H
1080p MegaDome2 Camera, 1920x1080, 32 fps, Day/Night, 3.4-10.5 mm Vari-focal Manual Iris Lens, Casino Mode, PoE Heater

MFR PART #  AV2255DN-H
PART #  523117
Minimum 1 Each
Call for Availability

Description

The AV2255AM MegaDome 2 series network camera is part of Arecont Vision’s full line of H.264 MegaDome series cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides full 1920x1080 megapixel resolution at full video frame rate s of 32 fps. The AV2255AM camera line provides an all-in-one solution with integrated 1080p resolution camera, remote focus, remote zoom, auto iris lens, and IP66 and vandal-resistant dome enclosure. With the features of Casino mode, PSIA compliance, p rivacy masking, extended motion detection and flexible cropping, the AV2255AM is a high sensitivity, PoE (IEEE 802.3af) compliant camera with optional heater configurations. Built with Arecont Vision’s massively-parallel MegaVideo technology, this cam era offers over six times the resolution of standard resolution IP cameras with the ability to output full real-time frame rates and deliver the high quality megapixel imaging for both indoor and outdoor applications.

Must be a reseller to purchase this product

Features

  • 2.07 MP Day/Night, 3.4 - 10 mm vari-focal manual iris lens

Specification Description

Standard IP Camera

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Environment INDOOR / OUTDOOR
Form Factor DOME
Lens Type VARI-FOCAL
PoE YES
Position Type FIXED
Resolution 2 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.