TRIPP LITE | PDUMH15HVAT
2-2.4kW Single-Phase ATS/Metered PDU, 200-240V Outlets (10 C13), 2 C14 Inlets, 3.6 m Cords, 1U Rack-Mount, TAA

MFR PART #  PDUMH15HVAT
PART #  871847
Minimum 1 Each
Sign In For Inventory

Features

  • Primary and Secondary Inputs for Power Redundancy
  • Enables redundant power for network devices with non-redundant power supply configurations
  • Dual 3.6 m input cords with IEC-320 C14 plugs connect to separate primary and secondary single-phase power sources
  • 10 C13 outlets
  • Automatic Transfer Switching
  • Dynamic solid-state (TRIAC) automatic transfer switching
  • Switches to secondary power source if primary source fails or becomes unstable
  • 2-5 ms transfer time ensures uninterrupted operation of connecteduipment
  • Built-in processor monitors both sources and prevents switching if secondary source is unavailable or of lower quality than primary source
  • Digital Load Meter
  • Easy-to-read ammeter displays total current used by connected equipment
  • LED Indicato
  • Individual LEDs display outlet on/off status and input power status on primary and secondary inputs
  • Advanced Network Monitoring Options
  • Built-in card slot accommodates SNMPWEBCARD and WEBCARDLX accessories (sold separately)
  • Optional cards create a itched PDU by allowing remote access for power monitoring, configuration, outlet control and notification via web browser, SSH, telnet or SNMP
  • Mounts Horizontally in 1U of Rack Space
  • Compatible with EIA-standard 19 in. racks
  • TAA-Compliant
  • Compliant wh the Federal Trade Agreements Act (TAA) for GSA Schedule purchases

Specifications:

Number of Outlets 12
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.