INTERLOGIX | TVF-3104
TruVision 360º Dome, 6 MPx, DWDR, 1.27 mm Fisheye Lens, True D/N, 10 m IR, 2-Way Audio (Built-in Mic and Speaker), SD/SHDC Slot, PoE (802.3af) /12 V DC, IP66, IK10, NTSC

MFR PART #  TVF-3104
PART #  603822
Minimum 1 Each
Call for Availability

Description

Ideally suited for a variety of applications including retail, commercial, law enforcement and education environments, the TruVision 360º network dome camera provides high-quality image capture that delivers a complete view of indoor or outdoor areas for exceptional security coverage.

Must be a reseller to purchase this product

Features

  • 3MPx and 6MPx Image Sensor Available
  • H.264/MJPEG Video Compression
  • 360º View Angle
  • Multiple Viewing Modes
  • Multiple ePTZ Streams w/Preset and Patrol Functions
  • Up to 10 m (33 ft.) IR Range
  • 2-Way Audio, Built-in Mic and Speaker
  • Built-in SD/SDHC Card Ceiling and Wall Mount Options
  • Indoor and Outdoor Versions
  • Operating Temperature Range -22ºF~140ºF (-30ºC~60ºC)

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Dome Color CLEAR
Form Factor DOME
Lens Type FIXED
PoE YES
Position Type FIXED
Resolution 3 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.