INTERLOGIX | TVP-3106
Network Camera, IP, PTZ Dome, NTSC/PAL, DWDR, Day/Night, H.264/MPEG4/MJPEG, 2 Megapixel, 1920 x 1080 Resolution, F1.4/F2.6 4.3 to 86 MM Lens, Flush, 24 Volt AC, 25 Watt, PoE

MFR PART #  TVP-3106
PART #  534317
Minimum 1 Each
Call for Availability

Description

The TruVision IP Megapixel PTZ represents the next generation of H.264-based PTZ video surveillance technology. Fully programmable and designed to deliver unmatched performance, the TruVision IP Megapixel PTZ produces high-quality IP video in a variet y of challenging environments. The progressive-scan 1.3MPx and 2MPx 20X optical zoom camera offers clear images at short and long-range distances, while the digital wide dynamic range functionality enables viewing in bright and dark areas simultaneousl y.

Features

  • 1/3 Inch Progressive Scan CMOS
  • 1/3 Inch Progressive Scan CMOS
  • Resolution up to 30 FPS
  • Privacy Masks, Intelligent Tracking, Region of Interest (ROI)
  • Built-In Micro SD Card Slot Provided, Supports up to 32Gb
  • PoE+ or 24 Volt AC
  • Built-In Web Page for Psed Control
  • Pendant Models Compatible With Cyberdome/Legend Gea Series Wall Mounts
  • RoHS Compliant

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
Environment INDOOR
Form Factor DOME
PoE YES
Position Type PAN-TILT ZOOM
Resolution 2 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.