PANDUIT | UTP28SP1.5MYL
TX6 Plus 28 AWG 4-Pair Solid UTP Patch Cord, Modular Plug On Each End, Category 6/Class E Performance, Dual Rated (CM/LSZH) Rated, 1.5 m, Yellow
Features
- Tight bend radius enables improved cable routing and management in high density applications, smaller cable diameter allows twice the amount of cables to be routed through cable managers and pathways compared to traditional Category 6 patch cable
- Reduced cable diameter facilitates improved air flow, cooling, resulting in lower operating costs than traditional Category 6 patch cables
- Confidence that each patch cord delivers critical electrical component level performance
- Integral pair manager - Optimizes performance and consistency by reducing untwist at plug
- Patented tangle-free latch - Prevents snags and provides easy release, saving time on frequent moves, adds and changes
- Flexible stranded cable - U/UTP stranded 28 AWG copper cable with a nominal diameter of 0.150 Inch (3.8 mm) allows for high density installations and superior panel cable management
- Dual rated - Same patch cord meets CM and LSZH flame ratings; less material is more eco-friendly
- Provides identification of performance level, length and quality control number for future traceability
- Robust construction - Plug contact plated with 50 Micro-Inch of gold and rated to 2500 mating cycles
Specifications:
Color | YELLOW |
---|---|
Connector Type | RJ45 TO RJ45 |
Lengths | 1.5 M | 4.92 FT. |
Shielded | U/UTP - UNSHIELDED TWISTED PAIR |
Type | PATCH CORDS |
UNSPSC Code | 43223303 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.