VICON | V2002D-W28IR
ROUGHNECK PRO 2MP MICRO DOME 2.8 fixed LENS 120dB WDR IK10 IP66 Advanced VCA
Description
Vicon’s Roughneck Pro V2000D Series of HD IP Micro-Dome Cameras is designed for performance in the most demanding security
installations. There are 2 MP and 5 MP models with a fixed 2.8 mm lens; all models offer Starlight low-light imaging.
The V2000D Micro-Dome provides triple streaming video and supports H.264/H.265 compression technology, significantly reducing
file sizes and conserving valuable network bandwidth. Smart encoding effectively enhances video encoding efficiency and further reduces t ransmission rate and improves storage capacity. The micro-dome camera is designed for easy installation. Power over Ethernet (IEEE 802.3af) eliminates the need for power cables, providing a cost-effective method of installation. The dome camera can be mounted on a wall or ceiling. Refer to Ordering Information for details on accessories and other mounting options. The true day/night progressive scan camera includes a removable IR cut filter for superior image quality in all lighting conditions. True Wide Dynamic Range (120 dB) further improves video exposure quality in scenes with high contrast between bright and dark areas. Smart IR adjusts the intensity of the camera’s infrared LEDs to compensate for the distance of an object and built-in Adapt ive IR adjusts the IR output dynamically to prevent oversaturation in the scene as the light changes. For protection against the elements, the camera dome is IP67 rated with a IK10 vandal-proof casing to withstand rain, dust, and vandalism. The camera meets the latest regulations required to be NDAA, GSA schedule and TAA approved and support ONVIF profiles S/T/G/Q. The camera can be used with Vicon Valerus as well as many other popular VMS systems; each VMS may support different camera functions.
Specifications:
PoE | NO |
---|---|
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.
Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.
In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.
Some of these options are:
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges will apply and will reflect the options chosen.