BOSCH SECURITY SYSTEMS | VG5-7028-C1PC4
Security Camera, IP, PTZ Dome, Pendant Mount, 28x PAL In-Ceiling, 360 Degree Lens, Day/Night, With Clear Bubble, White

MFR PART #  VG5-7028-C1PC4
PART #  610122
Minimum 1 Each
Call for Availability

Sign In For Pricing

Features

  • Day/Night IP Camera with 28X or 36X Optical Zoom (12X Digital Zoom), Wide Dynamic Range and Sodium Vapor White Balance Mode that Restores Objects to their Original Color
  • New Intelligent Tracking and Alarm Rules Engine with On-Board Intelligent Video An alytics
  • Enhanced System Flexibility with Dual Recording Options (isCSI, SD Card)
  • Fully Configurable Quad Streaming with Individually Configurable SD Streams, Based on Bosch’S New Common Product Platform
  • Easy and Intuitive Installation with Multiple Pr-Configured User Modes that Allow Users to Select the Camera Configuration that is Ideal for their Applications

Specifications:

Compression Type H.264
Dome Color CLEAR
Form Factor DOME
Environment INDOOR / OUTDOOR
Lens Type VARIABLE
PoE YES
Position Type PAN-TILT ZOOM
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping depending on destination: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses Globally excluding PO Box addresses and limitations may apply to Military bases.

Anixter.com orders do not automatically ship outside of the country you place your order in, please contact your local Anixter sales representative to discuss your options for deliveries outside of the standard domestic region.

In addition, Anixter.com offers multiple shipping options for products that cannot be shipped via parcel shipping.

Some of these options are:

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Tail-lift/HIAB - Freight carrier provides tail-lift/HIAB service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges will apply and will reflect the options chosen.