TECHbrief-Header
Brinell Dia. of Impressions Brinell Harness Number HB Vickers Hardness Number HV Rockwell C Scales Hardness Number HRC Rockwell C Scales Hardness Number RHB Equiv. Rm tonf/in2 Equiv. Rm kgf/mm2 Equiv. Rom N/mm2
2.50 (601) 640 57
2.55 (578) 615 56
2.60 (555) 591 54.4 120
2.65 (534) 569 53.5 119
2.70 (514) 547 52 119
2.75 (495) 428 51 117
2.80 (477) 508 49.5 117
2.85 (461) 491 48.5 116 101 160 1569
2.90 444 474 47 115 98 155 1520
2.95 429 455 45.5 115 95 150 1471
3.00 415 440 44.5 114 92 145 1422
3.05 401 425 43 113 88 139 1363
3.10 388 410 42 112 85 134 1314
3.15 375 396 40.5 112 82 129 1265
3.20 363 383 39 110 80 126 1236
3.25 352 372 38 110 77 121 1187
3.30 341 360 36.5 109 75 118 1157
3.35 331 350 35.5 109 73 114 1118
3.40 321 339 34.5 108 71 111 1089
3.45 311 328 33 108 68 107 1049
3.50 302 319 32 107 66 104 1020
3.55 293 309 31 106 64 101 990
3.60 285 301 30 105 63 99 971
3.65 277 292 29 104 61 96 941
3.70 269 284 27.5 104 59 93 912
3.75 262 276 26.5 103 58 91 892
3.80 255 269 25.5 102 56 89 873
3.85 248 261 24 102 55 87 853
3.90 241 253 23 100 53 84 824
3.95 235 247 22 99 51 81 794
4.00 229 241 20.5 98 50 79 775
4.05 223 235 20 97 49 77 755
4.10 217 228 19 96 48 76 745
4.15 212 223 18 96 46 73 716
4.20 207 218 17 95 45 71 696
4.30 197 208 14 93 43 68 667
4.40 187 197 12 91 41 65 637
4.50 179 189 10 89 39 62 608
4.60 170 179 87 36 57 559
4.70 163 172 85 35 55 539
4.80 156 165 83 34 54 530
4.90 149 157 81 32 51 500
5.00 143 150 79 31 49 481
5.10 137 144 77 31 49 481
5.20 131 138 74 30 47 461
5.30 126 133 72 29 46 451
5.40 121 127 70 28 44 431
5.50 116 122 68 27 43 422
5.60 111 117 66 26 41 402
5.70 107 113 25 39 382
5.80 103 108 24 38 373



Download a Copy 174x50