Allegion Middle East Introduces Access Control Essentials

Allegion Middle East Introduces Access Control Essentials banner

Backed by the strength of Allegion, Access control essentials features a variety of devices designed to fit the challenges of securing your facility. Whether it’s commercial, industrial, banking, medical, retail or Hospitality. This portfolio includes a full range from electro-magnetic locks, power supplies, and access control accessories.

Magnetic Locks

The wide portfolio of Schlage & Briton electronic magnetic locks provides a solution for any application, comprises a variety of ratings for hold force including 600 lbs. for control traffic & 1200 lbs. for the utmost safety.

Power Supplies

Power supplies offer enhanced flexibility and functionality specific to the changing needs of the access control market. They can be used in a variety of applications to convert high voltage AC power into the low voltage outputs required in most access control devices.

System Accessories

System accessories include a variety of devices that allow for specific functionality in stand-alone applications or as part of networked access control. There are door contacts, emergency break glass & push buttons in this category.

Featured Products

Schlage 3300 Series Single Magnetic Lock image
Schlage 3600 Series Single Magnetic Lock image
Exit Push Button image
Emergency Door release image